FESTO 566644 MANIFOLD RAIL VABM-L1-14W-G14-4
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-14W-G14-4
Rubix:112A9800
Manufacturer :566644
EAN:4052568214616

Documents
Product details : FESTO 566644 MANIFOLD RAIL VABM-L1-14W-G14-4
Manifold strip VABM-L1-14W-G14-4 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x80x45 mm |
|---|---|
| Logistic Weight | 387,9 g |
| Type | connector strip for vuvg |
Show UNSPSC/ECL@SS
£ 70.67 excl. VAT
/ Each
£ 84.80 incl. VAT
- Delivery usually within ( 2 ) days