References
SMC:MXQA-JT25
Rubix:393A8762

Documents
Product details : SMC MXQA-JT25 SHOCK ABSORBER
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
Strengths
Applicable series: MXQ.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Type | mxq-z fasteners |
Show UNSPSC/ECL@SS
£ 105.35 excl. VAT
/ Each
£ 126.42 incl. VAT
- Usually arrives within 14 working days