FESTO 573500 MANIFOLD RAIL VABM-L1-14W-G14-4-GR

Manifold strip VABM-L1

See technical informationSee documents

References

Festo:VABM-L1-14W-G14-4-GR
Rubix:263A5846
Manufacturer :573500
EAN:4052568220778
VABM-L1-14W-G14-4-GR Manifold strip

Technical specifications

Typeconnection strip for vuvg
See all Specifications

Documents

Product details : FESTO 573500 MANIFOLD RAIL VABM-L1-14W-G14-4-GR


Manifold strip VABM-L1-14W-G14-4-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C

Technical specifications


Attributes
Logistic Weight1143 g
Typeconnection strip for vuvg
£ 100.14 excl. VAT
/ Each
£ 120.17 incl. VAT
  • Delivery usually within ( 2 ) days