FESTO 539225 MANIFOLD SUB-BASE VABV-S4-2S-N18-2T1
VABV linking plate
See technical informationSee documentsReferences
Festo:VABV-S4-2S-N18-2T1
Rubix:111A6845
Manufacturer :539225
EAN:4052568089627
Documents
Product details : FESTO 539225 MANIFOLD SUB-BASE VABV-S4-2S-N18-2T1
manifold sub-base VABV-S4-2S-N18-2T1 For valve terminal VTSA, ISO plug-in. Size=18 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=447 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Type | vabf interlinking plate according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 64.21 excl. VAT
/ Each
£ 77.05 incl. VAT
- Delivery usually within ( 11 ) days