References
Festo:MSFG-42-OD
Rubix:108A1227
Manufacturer :34413
EAN:4052568067915

Documents
Product details : FESTO 34413 SOLENOID COIL MSFG-42-OD
Solenoid coil MSFG-42-OD For DC voltage, without plug socket. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Characteristic coil data=42VDC:5,5
Technical specifications
Attributes
| Logistic Weight | 57,3 g |
|---|---|
| Type | without explosion protection |
Show UNSPSC/ECL@SS
£ 36.26 excl. VAT
/ Each
£ 43.51 incl. VAT
- Delivery usually within ( 6 ) days