FESTO 574463 MANIFOLD RAIL VABM-L1-18S-G38-10
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-18S-G38-10
Rubix:200A2860
Manufacturer :574463
EAN:4052568223434

Documents
Product details : FESTO 574463 MANIFOLD RAIL VABM-L1-18S-G38-10
Manifold strip VABM-L1-18S-G38-10 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 1066 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 134.06 excl. VAT
/ Each
£ 160.87 incl. VAT
- Delivery usually within ( 2 ) days