FESTO 574455 MANIFOLD RAIL VABM-L1-18S-G38-2
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-18S-G38-2
Rubix:113A1929
Manufacturer :574455
EAN:4052568103408

Documents
Product details : FESTO 574455 MANIFOLD RAIL VABM-L1-18S-G38-2
Manifold strip VABM-L1-18S-G38-2 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x78x76 mm |
|---|---|
| Logistic Weight | 277,6 g |
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 56.04 excl. VAT
/ Each
£ 67.25 incl. VAT
- Delivery usually within ( 2 ) days