References
Festo:VABM-L1-18S-G38-5
Rubix:391A7188
Manufacturer :574458
EAN:4052568223380

Documents
Product details : FESTO 574458 MANIFOLD RAIL
Manifold strip VABM-L1-18S-G38-5 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 488,6 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 85.30 excl. VAT
/ Each
£ 102.36 incl. VAT
- Delivery usually within ( 6 ) days