References
Festo:VABM-L1-10HW-G18-12-GR
Rubix:391A7104
Manufacturer :573441
EAN:4052568220396

Documents
Product details : FESTO 573441 MANIFOLD RAIL
Manifold strip VABM-L1-10HW-G18-12-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=12, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 821,5 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 188.23 excl. VAT
/ Each
£ 225.88 incl. VAT
- Delivery usually within ( 6 ) days