References
Festo:VABM-C7-12G-G18-10
Rubix:391A6993
Manufacturer :552669
EAN:4052568194369

Documents
Product details : FESTO 552669 MANIFOLD RAIL
Manifold strip VABM-C7-12G-G18-10 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Product weight=252 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection strip VABM-C7-12G-G18-10 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=10, Corrosion resistance class KBK=2, Product weight=252 g, Control air connection 12=M3, Pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 269,2 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 105.91 excl. VAT
/ Each
£ 127.09 incl. VAT
- Delivery usually within ( 11 ) days