References
Festo:VABM-C8-12E-G14-14-M1
Rubix:391A7030
Manufacturer :557663
EAN:4052568203863

Documents
Product details : FESTO 557663 MANIFOLD RAIL
Manifold strip VABM-C8-12E-G14-14-M1 Grid dimension=12 mm, Max. number of valve Positions=14, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Connection strip VABM-C8-12E-G14-14-M1 Pitch=12 mm, Max. number of valve positions=14, Corrosion resistance class KBK=0, Max. tightening torque valve fastening=0,6 Nm, Max. tightening torque wall mounting=5 Nm
Technical specifications
Attributes
| Logistic Weight | 1136 g |
|---|---|
| Type | connection strip for vofb, vuvb-12 |
Show UNSPSC/ECL@SS
£ 531.36 excl. VAT
/ Each
£ 637.63 incl. VAT
- Delivery usually within ( 26 ) days