SMC SS3YJ5-41-10-01F-Q MANIFOLD BASE

Manifold

See technical informationSee documents

References

SMC:SS3YJ5-41-10-01F-Q
Rubix:393A5551
Manufacturer :SS3YJ5-41-10-01F-Q
EAN:3618036218473
brand logo

Technical specifications

Typemanifold
Number of Ports3
See all Specifications

Documents

Product details : SMC SS3YJ5-41-10-01F-Q MANIFOLD BASE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on sub-plates, creating a variety of solutions to meet your broadest engineering needs.

Technical specifications


Attributes
Logistic Weight393 g
Typemanifold
Number of Ports3
£ 79.93 excl. VAT
/ Each
£ 95.92 incl. VAT
  • Usually arrives within 14 working days