177805 2/2-WAY-SERVO SOLENOID VALVE

TYP 6240 2/2-way servo solenoid valve

See technical information

References

Bürkert:177805
Rubix:244A4471
brand logo

Technical specifications

Type6240
Number of Ports2

Product details : 177805 2/2-WAY-SERVO SOLENOID VALVE


The 6240 valve is a servo-controlled piston valve. To increase pressure and leakage tightness, the plug and the core guide tube are welded together. Different sealing material combinations are available depending on the application. The design and surface quality of the housing enable maximum flow rates. The coils are potted with a chemically highly resistant epoxy. An optional sliding-ring bearing increases service life with dry gases. To reduce electrical power consumption during operation, coils with integrated kick-and-drop electronics are available in dual-coil technology.

Technical specifications


Attributes
Type6240
Number of Ports2
£ 142.54 excl. VAT
/ Each
£ 171.05 incl. VAT
  • Usually arrives within 14 working days