References
SMC:SS5Y3-20-06-00F-Q
Rubix:112A7200
Manufacturer :SS5Y3-20-06-00F-Q
EAN:3618036215496

Product details : SMC SS5Y3-20-06-00F-Q MANIFOLD BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y3, 3000 Series, Bar Stock Manifold, Individual Wiring
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Type | bar stock manifold |
| Number of Ports | 5 |
| Volume flow rate | 212 l/min |
Show UNSPSC/ECL@SS
£ 63.93 excl. VAT
/ Each
£ 76.72 incl. VAT
- Delivery usually within ( 8 ) days