FESTO 8043219 SOLENOID VALVE VUVS-LK25-B52-D-G14-1B2&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LK25-B52-D-G14-1B2-S
Rubix:132A4323
Manufacturer :8043219
EAN:4052568287146




Documents
Product details : FESTO 8043219 SOLENOID VALVE VUVS-LK25-B52-D-G14-1B2&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 71.66 excl. VAT
/ Each
£ 85.99 incl. VAT
- In stock: Next day delivery