References
SMC:VV5F3-40-022-02
Rubix:106A4428
EAN:3618035200226

Documents
Product details : SMC VV5F3-40-022-02 MANIFOLD BASE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
Strengths
VF3000 series manifold
Metric threads [Rc(PT)]
Manifold type: B mount (single base type)
Maximum stations: 20
Port sizes: 1/8, 1/4
Common EXH, Individual EXH
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Type | manifold |
Show UNSPSC/ECL@SS
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
- Delivery usually within ( 8 ) days