References
Festo:OH-22-BL
Rubix:129A4476
Manufacturer :4600
EAN:4052568000684
Documents
Product details : FESTO 4600 PRESSURE INDICATOR OH-22-BL
pressure indication OH-22-BL Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=-10 - 45 °C, Product weight=25 g, Pneumatic Connection=G1/8
Technical specifications
Attributes
| Type | oh pressure indicator |
|---|
Show UNSPSC/ECL@SS
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
- Delivery usually within ( 6 ) days