SMC SY30M-2-1DA-C4 MANIFOLD BLOCK ASSY

Manifold

See technical informationSee documents

References

SMC:SY30M-2-1DA-C4
Rubix:393A5622
Manufacturer :SY30M-2-1DA-C4
EAN:3618036195095
SMC PLATE SY3000 DOUBLE SY30M-2-1DA-C4

Technical specifications

Typemanifold assembly
Number of Ports1

Documents

Product details : SMC SY30M-2-1DA-C4 MANIFOLD BLOCK ASSY


SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.

Technical specifications


Attributes
Typemanifold assembly
Number of Ports1
£ 17.32 excl. VAT
/ Each
£ 20.78 incl. VAT
  • Delivery usually within ( 8 ) days