References
Festo:VUVS-LT20-T32C-MD-G18-F7-1C1
Rubix:391A9983
Manufacturer :577519
EAN:4052568382186

Documents
Product details : FESTO 577519 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | festo 577519 solenoid valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 94.05 excl. VAT
/ Each
£ 112.86 incl. VAT
- Delivery usually within ( 2 ) days