References
Festo:VHEF-H-B52-G14
Rubix:389A6564
Manufacturer :8080931
EAN:4052568453763




Documents
Product details : FESTO 8080931 HAND LEVER VALVE
Strengths
•Mechanical Spring
Vacuum Operation Possible
Reversible
Directly Actuated
Ducted Exhaust Air
Vacuum Operation Possible
Reversible
Directly Actuated
Ducted Exhaust Air
Technical specifications
Attributes
| Type | hand lever valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1200 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 175.80 excl. VAT
/ Each
£ 210.96 incl. VAT
- Delivery usually within ( 2 ) days