SMC VFA5244-03 AIR OPERATED VALVE
VFA#000 series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:VFA5244-03
Rubix:2607623
EAN:3618036594775

Product details : SMC VFA5244-03 AIR OPERATED VALVE
Series VFA, a five port air operated valve, offers large flow capacity in a compact size.
•Port size: 1/4, 3/8, 1/2
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Body Type: 44 (Base Mounted)
Port Size: 03 (3/8)
Thread Type: Rc
Port Location: Upward
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Body Type: 44 (Base Mounted)
Port Size: 03 (3/8)
Thread Type: Rc
Port Location: Upward
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Type | 5/2 and 5/3 solenoids |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 105.20 excl. VAT
/ Each
£ 126.24 incl. VAT
- Delivery usually within ( 19 ) days