CAMOZZI MANUALLY OPERATED VLV-3/2 NC- 1/8- PUSH BUTTON-GREEN 338-896
Manually Operated Valve
See technical informationSee documentsReferences
Camozzi:338-896
Rubix:203A0073
Manufacturer :30-3338-2896

Documents
Product details : CAMOZZI MANUALLY OPERATED VLV-3/2 NC- 1/8- PUSH BUTTON-GREEN 338-896
The 3/2-way valves Series 3 and 4 are normally closed when 1 is the inlet and they can also be normally open when 3 is the inlet.Series 3 and 4 5/2-way valves can be supplied via ports 3 and 5 with two different pressures, if a cylinder has to be operated using a delivery pressure which is different from the return pressure.
Technical specifications
Attributes
| Type | manually operated valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ Each
£ 51.00 incl. VAT
- Usually arrives within 14 working days
