References
Festo:MDH-5/3E-D-1-M12-C
Rubix:107A9968
Manufacturer :197126
EAN:4052568259471

Product details : FESTO 197126 SOLENOID VALVE MDH-5/3E-D-1-M12-C
Solenoid valve MDH-5/3E-D-1-M12-C With M12 plug Connection. Valve function=5/3 exhausted, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x10 mm |
|---|---|
| Logistic Weight | 694,85 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 153.20 excl. VAT
/ Each
£ 183.84 incl. VAT
- Delivery usually within ( 10 ) days