References
Camozzi:338-900
Rubix:106A8598
Manufacturer :30-3338-2900

Product details : CAMOZZI 30-3338-2900 3/2 LEV/LEV V/V 338-900
Manual pneumatic directional valve Camozzi 338-900, 3/2-way NC. Toggle lever with operating pressure -0.9 ÷ 10 bar and flow rate 700 Nl/min.
Technical specifications
Attributes
| Type | manually operated valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Material | nbr |
| Pressure range | -0,9 ÷ 10 |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
- Usually arrives within 14 working days
