References
SMC:VM1010-4N-00
Rubix:109A4200
Manufacturer :VM1010-4N-00
EAN:3618036580624

Product details : SMC VM1010-4N-00 MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: 0 to 0.8 MPa
•Effective area (Cv): 1mm 2 (0.055)
•Style of valve: N.C. poppet
•Number of ports: 2 or 3
•Piping: side or bottom
Number of Ports: 0 (3 Port)
Piping: 1 (Bottom Ported)
Overall Movement: 0 (4.8mm)
Applicable Tubing: 4N [Nylon Ø4/2.5(T0425)]
Actuator Type: 00 (Basic Style)
Suffix: None
•Operating pressure: 0 to 0.8 MPa
•Effective area (Cv): 1mm 2 (0.055)
•Style of valve: N.C. poppet
•Number of ports: 2 or 3
•Piping: side or bottom
Number of Ports: 0 (3 Port)
Piping: 1 (Bottom Ported)
Overall Movement: 0 (4.8mm)
Applicable Tubing: 4N [Nylon Ø4/2.5(T0425)]
Actuator Type: 00 (Basic Style)
Suffix: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x30x11 mm |
|---|---|
| Logistic Weight | 703 g |
| Type | bottom ported |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 17.16 excl. VAT
/ Each
£ 20.59 incl. VAT
- Delivery usually within ( 4 ) days