SPARTEX 886646 MULTIPURPOSE PVC ADHESIVE TAPE 50MM WIDE 33M RED


Marking tape

References
spartex:886646
rubix:306A9459
ean:3660338400520
brand logo
brand logo
Technical specifications
ColourRed
Length33 m
Width50 mm
See all Specifications

Product details : SPARTEX 886646 MULTIPURPOSE PVC ADHESIVE TAPE 50MM WIDE 33M RED


0.18mm PVC tape is based on a plasticized PVC film coated on one-side with aggressive rubber adhesive.

Strengths

This PVC tape only needs a light pressure to adhere on almost all clean and dry areas exempt of dust, oil or moisture. Very flexible and hand tearing. Offers good UV, water & weather resistance.

Applications

Used for sheltering on painting and plaster working. Also for repairing, marking, protection and maintenance.

Technical specifications


Attributes
ColourRed
Length33 m
Width50 mm
Thickness0.18 mm
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
  • Usually arrives within 14 working days