ADVANCE TAPES AT8H STRIPED SAFETY TAPE YELLOW BLACK 50MM X 33M
PVC Hazard Tape
See technical informationReferences
Advance Tapes:AT8HB/Y 50MM 33M
Rubix:319639
Manufacturer :110001
Product details : ADVANCE TAPES AT8H STRIPED SAFETY TAPE YELLOW BLACK 50MM X 33M
Advance AT8H PVC Black & Yellow Striped Hazard tape is used to indicate hazardous areas. 0.14mm thick. Very high adhesion level. Adheres well long term to rough surfaces. Low stretch. Will not lift once applied, Good abrasion resistance & stands up well to foot and machinery traffic. Can be walked on immediately after application.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Length | 33 m |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
- Usually arrives within 14 working days
