Martor
Filter Options
Categories
tools & metrology (9)
protection, safety & hygiene (1)
1Brand
martor
(10)
8 Product(s) with 10 variant(s):
MARTOR 363001 SECUMAX SCISSORS SMALL
- martor:363001.00
- rubix:80135196
- ean:4002632921315
- In stock: Next day delivery
- Length:60 mm
£ 14.64 excl. VAT
/ Each
MARTOR 120700 SECUNORM PROFI25 METAL DETECTABLE
- martor:120700
- rubix:122A0871
- In stock: Next day delivery
- Type of blades:trapezoidal blade 199
- Blade width:17 mm
- Length:143 mm
£ 19.04 excl. VAT
/ Each
MARTOR 564001 SECUMAX SCISSORS MEDIUM
- martor:564001.00
- rubix:80220795
- ean:4002632921322
- In stock: Next day delivery
- Length:223 mm
£ 26.32 excl. VAT
/ Each
MARTOR 544 SCRAPEX CLEANY
- martor:544.08
- rubix:113A9135
- ean:4002632907425
- Usually arrives within 14 working days
- Length:105.5 mm
£ 4.50 excl. VAT
/ Each
MARTOR 9920 BELT HOLSTER SMALL
- martor:9920.08
- rubix:80988782
- ean:4002632800283
- In stock: Next day delivery
- Length:215 mm
- Height:23 mm
£ 13.43 excl. VAT
/ Each
MARTOR 594 ARGENTAX RAPID
- martor:594.00
- rubix:246A8169
- Usually arrives within 14 working days
- Blade width:43.5 mm
- Length:131 mm
£ 8.03 excl. VAT
/ Each
MARTOR 46100 ARGENTAX CUTTEX 9MM WITH SNAP-OFF BLADE
- martor:46100.08
- rubix:123A9534
- ean:4002632906145
- Usually arrives within 14 working days
- Blade length:94.5 mm
£ 2.91 excl. VAT
/ Each
MARTOR 50000210 SECUNORM SAFETY KNIFE 9MM CUTTING DEPTH
- martor:50000210.02
- rubix:243A1493
- manufacturer :50000210.02
- ean:4002632804298
- Usually arrives within 14 working days
- Length:143 mm
£ 15.79 excl. VAT
/ Each








