MARTOR 564001 SECUMAX SCISSORS MEDIUM

Safety Scissor

See technical informationSee documents
References
Martor:564001.00
Rubix:80220795
EAN:4002632921322
brand logo
Technical specifications
Documents

Product details : MARTOR 564001 SECUMAX SCISSORS MEDIUM


The SECUPLUS 564 is characterized by its thumb opening and its extra-long edge, which also makes an ideal support surface. These safety scissors enable you to completely control your work. Moreover, you need fewer cuts to complete the job of cutting through cardboard, paper, film, fabric and much more. Highest safety guaranteed by the special sharpening of the cutting edges and the rounded tips.

Technical specifications


Attributes
Length223 mm
Blade length85 mm
Materialstainless steel
Show UNSPSC/ECL@SS
£ 26.32 excl. VAT
/ Each
£ 31.58 incl. VAT
  • In stock: Next day delivery