References
Martor:9920.08
Rubix:80988782
EAN:4002632800283



Product details : MARTOR 9920 BELT HOLSTER SMALL
For convenience, portability, keeping your tools in one place. The MARTOR BELT HOLSTER can clip onto a belt or trousers - or use the Hook & Loop to wrap it around. The internal and external compartments can take an additional knife, pen or a box of blades.
Technical specifications
Attributes
| Length | 215 mm |
|---|---|
| Height | 23 mm |
| Colour | black |
| Depth | 53 mm |
Show UNSPSC/ECL@SS
£ 13.43 excl. VAT
/ Each
£ 16.12 incl. VAT
- In stock: Next day delivery
