References
Martor:363001.00
Rubix:80135196
EAN:4002632921315

Documents
Product details : MARTOR 363001 SECUMAX SCISSORS SMALL
Our safety scissors for extra fine and targeted cuts. It is playfully easy to direct, using your thumb and forefinger only. and just like its big brothers, the lightweight cuts through cardboard, paper, film, fabrics, yarn and strapping band. Your fingers and hand are protected against injuries by the special way the scissors have been sharpened in addition to the rounded tips
Technical specifications
Attributes
| Length | 134 mm |
|---|---|
| Blade length | 56 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 14.64 excl. VAT
/ Each
£ 17.57 incl. VAT
- In stock: Next day delivery
