MARTOR 50000210 SECUNORM SAFETY KNIFE 9MM CUTTING DEPTH
Safety knife Martor
See technical informationReferences
Martor:50000210.02
Rubix:243A1493
Manufacturer :50000210.02
EAN:4002632804298

Product details : MARTOR 50000210 SECUNORM SAFETY KNIFE 9MM CUTTING DEPTH

Technical specifications
Attributes
| Length | 143 mm |
|---|---|
| Weight | 72.5 g |
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
- Usually arrives within 14 working days





