MASTERLOCK-LFW-205FYC 1 HOUR DIGITAL FIRE SAFE XX LARGE
MASTERLOCK-LFW-205FYC 1 HOUR DIGITAL FIRE SAFE XX LARGE
See technical informationReferences
Master Lock:LFW205FYC
Rubix:255A1402
Product details : MASTERLOCK-LFW-205FYC 1 HOUR DIGITAL FIRE SAFE XX LARGE
Master Lock LFW-205FYC extra large Fire Safe
Advanced fire protection - UL classified for fire endurance (1 hour at 1700F) to protect documents, records and valuables stored inside from fire damage
Fitted with 6 large 2.5cm (1 inch) bolts for added security
Pry resistant hinge bar helps provide additional protection from forced entry
ETL verified to pass 4.5 metre drop test to ensure contents remain intact and locked upon impact
ETL verified for 1 hour fire protection of CDS, DVDs, Memory sticks and USB drives up to 1700 F to protect precious media in the event of a fire
ETL verified water resistant up to 20cm for 24 hours
Fitted with a backlit electronic lock powered by 4 x AAA alkaline batteries (not included)
Bright, LED interior lighting to make organising belongings easier
A multi-position tray to enable easy organization
Deep file rack to organise documents
Key rack and door pocket for small, easy-to-misplace items
Bolt down kit included to prevent unauthorised removal - 2 Bolts
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 572.01 excl. VAT
/ Each
£ 686.41 incl. VAT
- Usually arrives within 14 working days

