SECURIKEY MINI VAULT 1 ELECTRONIC LOCK SFMV-1ZE-S-S2


Mini Vault

References
securikey:SFMV-1ZE-S-S2
rubix:2575631
brand logo
brand logo
Technical specifications
ModelS2

Product details : SECURIKEY MINI VAULT 1 ELECTRONIC LOCK SFMV-1ZE-S-S2


Built to the highest manufacturing standards, our Security Safes are designed to protect a wealth of valuable items within a range of environments.

Strengths

•Independently tested and certified to EN14450 S2
4mm Solid steel electrically welded body
8mm anti-bludgeon door fitted with advanced electronic lock
Registration system to prevent lockout situation
Chrome plated bolt cups
Soft foam insert protects valuables from damage
Fully lined interior
Adjustable jewellery shelf included
Motion sensitive Interior light included
Suitable for rear or floor fixing - Bolts supplied
Batteries, Installation and operating instructions included
Colour - Metallic Dark Grey RAL7001

Technical specifications


Attributes
ModelS2
Show UNSPSC/ECL@SS
£ 528.03 excl. VAT
/ Each
£ 633.64 incl. VAT
  • Usually arrives within 14 working days