MK K56482GRY 13A 2G MASTERSEAL SWITCHE
Masterseal Plus 2 Gang Weatherproof Switched Socket IP66
See technical informationReferences
MK (Honeywell):K56482GRY
Rubix:229A9508

Product details : MK K56482GRY 13A 2G MASTERSEAL SWITCHE
Fixed gasket
Captive backed out terminal screws
Clearly marked top accee angled terminals
Push fit knockouts and conduit entries
Rear drill holes
Patented gel seal provides durable water and dust tight seal for improved protection
Sealed when in use with virtually any 13A plug, including those with moulded plug tops
Improved catch eases opening and closing during use
Captive backed out terminal screws
Clearly marked top accee angled terminals
Push fit knockouts and conduit entries
Rear drill holes
Patented gel seal provides durable water and dust tight seal for improved protection
Sealed when in use with virtually any 13A plug, including those with moulded plug tops
Improved catch eases opening and closing during use
Applications
Ideal for gardens, workshops, industry, commercial, public areas, farm buildings, ponds, pools etc
Technical specifications
Attributes
| Type | masterseal plus |
|---|---|
| Voltage | 230 V |
| Amperage | 13 A |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 67.96 excl. VAT
/ Each
£ 81.55 incl. VAT
- Delivery usually within ( 3 ) days
