Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC CDLB 1+1W 1+1G 35MM DRY LINING BOX WHITE 10 (H)83 MM X (W)
CENTAUR PVC CDLB 1+1W 1+1G 35MM DRY LINING BOX WHITE 10 (H)83 MM X (W)
FasterFix Dry Lining Box
References
centaur manufacturing:
CDLB1+1W
rubix:
234A6416
Technical specifications
Type
fasterfix dry lining box
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC CDLB 1+1W 1+1G 35MM DRY LINING BOX WHITE 10 (H)83 MM X (W)
Strengths
•Dual 1 + 1 gang accessory box
Spring action lugs will self align to thickness between 6 mm & 16 mm
Conforms to BS4662
Technical specifications
Attributes
Type
fasterfix dry lining box
Width
75
mm
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.28
excl. VAT
/
Each
£
2.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HAGER WMP2EU 2 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
CENTAUR PVC CFTT 44W 100MMX100MM FLAT TEE WHITE
SMC IZT41-250D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
CENTAUR PVC MEC 3W 38MMX16MM END CAP
CENTAUR PVC CSB 25B 25MM SLIP BEND BLACK (DIA)25 MM
CENTAUR PVC MEB 2W 25MMX16MM EXTERNAL BEND
SMC IZT42-16D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MCG MC120 2P N/O 20A 230V 1 MODULE MODULAR CONTACT (H)83 MM X (W)18 MM
CENTAUR PVC 20 CRB 13W 20MM LOOP-IN BOX WHITE (DIA)20 MM
CENTAUR PVC CMT 0SA 16MMX10MM MINI TRUNKING (L)3 M X (W)16 MM X (D)10
CENTAUR PVC CHS 25 25MM CONDUIT BENDING SPRING (DIA)25 MM
TAMLEX T1G35 1 GANG 35MM DEEP SOCKET BOX
CENTAUR PVC CDLB2-47 2 GANG 47MM DRY LINING BOX WHITE 5 (D)47 MM
SMC IZF31-NT EMITTER CARTRIDGE