Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 540811 SOLENOID VALVE MDH-5/2-D-1-S-FR-M12D-C
FESTO 540811 SOLENOID VALVE MDH-5/2-D-1-S-FR-M12D-C
MDH standard valve ISO 5599-1
References
festo:
MDH-5/2-D-1-S-FR-M12D-C
rubix:
108A9536
manufacturer :
540811
ean:
4052568259853
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 540811 SOLENOID VALVE MDH-5/2-D-1-S-FR-M12D-C
Solenoid valve MDH-5/2-D-1-S-FR-M12D-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
518,5
g
Type
Standard valve ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.08
excl. VAT
/
Each
£
144.10
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC VX234FGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC SYA5120-01 AIR OPERATED VALVE
SMC VX224MGAXB 2 PORT SOLENOID VALVE
FESTO 1491848 SOLENOID VALVE
FESTO 573796 PNEUMATIC VALVE
BURKERT 424106 3/2WAY SOLENOID VALVE 110V
FESTO 1491964 SOLENOID VALVE
PARKER VAL4/2SS24V P2M1S4ES2C
SMC VQC2201N-5B1
SMC VXD255MZ1VA PILOT OPERATED 2 PORT SOLENOID VALVE
AVENTICS 5727565280
FESTO 535972 SOLENOID VALVE MFH-5/3G-D-1-S-C-EX
AVENTICS 5812591540
SMC VQD1151U-5L-Q 4 PORT SOLENOID VALVE
SMC VG342-5DZ-04A-E-Q 3 PORT SOLENOID VALVE