SMC SYA5120-01 AIR OPERATED VALVE


SYA3000/5000/7000 5 Port Air Operated Valve

References
smc:SYA5120-01
rubix:110A4773
brand logo
brand logo
Technical specifications
TypeDistributor 5/2 - 5/3
See all Specifications

Product details : SMC SYA5120-01 AIR OPERATED VALVE


SYA 5 port air operated valves are available in body ported or base mounted styles.  The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types.  Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).

Series: 5 (SYA5000)
Actuation: 1 (2 position single)
A, B Port Size: 01 (1/8)
Thread Type: Rc (None for M5)
Bracket: Without bracket

Technical specifications


Attributes
Logistic Weight56 g
TypeDistributor 5/2 - 5/3
Show UNSPSC/ECL@SS
£ 50.44 excl. VAT
/ Each
£ 60.53 incl. VAT
  • Delivery usually within ( 4 ) days