FESTO 540820 SOLENOID VALVE MDH-5/2-D-3-FR-M12D-C
MDH standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:MDH-5/2-D-3-FR-M12D-C
Rubix:110A9939
Manufacturer :540820
EAN:4052568259945

Documents
Product details : FESTO 540820 SOLENOID VALVE MDH-5/2-D-3-FR-M12D-C
Solenoid valve MDH-5/2-D-3-FR-M12D-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1068 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 242.80 excl. VAT
/ Each
£ 291.36 incl. VAT
- Delivery usually within ( 26 ) days