SMC SV3400-5W1U 5 PORT SOLENOID VALVE (IP67)


Sub-Plate

References
smc:SV3400-5W1U
rubix:2607835
brand logo
brand logo
Technical specifications
TypeSub-Plate

Product details : SMC SV3400-5W1U 5 PORT SOLENOID VALVE (IP67)


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.

Strengths

•Fluid: air
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)

Technical specifications


Attributes
TypeSub-Plate
Show UNSPSC/ECL@SS
£ 124.97 excl. VAT
/ Each
£ 149.96 incl. VAT
  • Delivery usually within ( 20 ) days