References
SMC:VM123-M5-01S
Rubix:112A4764
Manufacturer :00034087

Documents
Product details : SMC VM123-M5-01S MECHANICAL VALVE
VM100, 100 Series, 2/3 Port Mechanical Valve
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 5.5 mm |
| Type | mechanical valve |
| Max. service pressure | 5 bar |
| Length | 33.5 mm |
| Max. Operation temperature | 60 °C |
| Connection | rc 1/8 |
| Material | hard steel roller |
Show UNSPSC/ECL@SS
£ 29.93 excl. VAT
/ Each
£ 35.92 incl. VAT
- Delivery usually within ( 15 ) days