References
SMC:EVZM450-F01-33
Rubix:108A5793
Manufacturer :00160220
Documents
Product details : SMC EVZM450-F01-33 5 PORT MECHANICAL VALVE
The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
Strengths
Fluid: air, inert gas
Operating pressure: 0.15 to 1.0MPa
Ambient and fluid temp: -5° to 60°C (no freezing)
Effective area (mm²): 10
Thread: G(PF)
Port size: main valve 1/8, pilot valve (EXH) M5x0.8
Technical specifications
Attributes
| Type | mechanical valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 72.11 excl. VAT
/ Each
£ 86.53 incl. VAT
- Delivery usually within ( 6 ) days
