References
Festo:CPE18-P1-5/3B-1/4
Rubix:390A5343
Manufacturer :550161
EAN:4052568192020

Documents
Product details : FESTO 550161 BASIC VALVE
Minimum width, low electrical power consumption and maximum flow control values
Base valve CPE18-P1-5/3B-1/4 high packing density, with CNOMO interface. Valve function=5/3 vented, Actuation=pneumatic, Width=18 mm, Nominal flow=1300 l/min, Operating pressure=2.5 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Type | universal directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 143.65 excl. VAT
/ Each
£ 172.38 incl. VAT
- Delivery usually within ( 26 ) days