SMC VFM350-F02-30R-X219 5 PORT MECHANICAL VALVE
Mechanical Valve
See technical informationSee documentsReferences
SMC:VFM350-F02-30R-X219
Rubix:240A1494
Manufacturer :VFM350-F02-30R-X219
Documents
Product details : SMC VFM350-F02-30R-X219 5 PORT MECHANICAL VALVE
Series VFM is a 5 port, compact, mechanical valve available in a rubber (VFM300) or metal (VFM200) seal style. This series has a large flow capacity (Cv 1.0) and a high cycle rate. The VFM offers an internal or external pilot body option and a variety of actuator choices.
Strengths
•Fluid: air, inert gas
Operating pressure range: 0.15 to 0.9MPa
Effective area (Cv): 18mm 2 (1.0)
Maximum frequency (mechanical operation style):
300 c.p.m. or less
Weight (Basic): 260g
Operating pressure range: 0.15 to 0.9MPa
Effective area (Cv): 18mm 2 (1.0)
Maximum frequency (mechanical operation style):
300 c.p.m. or less
Weight (Basic): 260g
Technical specifications
Attributes
| Type | mechanical valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 118.27 excl. VAT
/ Each
£ 141.92 incl. VAT
- Delivery usually within ( 34 ) days
