BURKERT SOLENOID VALVE BURKERT-00041107

TYPE 330 3/2-way solenoid valve; direct-acting

See technical information
References
Bürkert:41107
Rubix:186A6219
Manufacturer :41107
brand logo
Technical specifications
Type330
Number of Ports3

Product details : BURKERT SOLENOID VALVE BURKERT-00041107


The 0330 valve is a direct-acting, media-separated poppet valve. It is available in 3/2- and 2/2-way versions. The 3/2-way version can be used as a distribution or mixing valve. Different diaphragm materials and operating modes are available depending on the application. The housing is available in brass, stainless steel, PEEK, and polypropylene. The solenoid coils are encapsulated with a chemically highly resistant epoxy. Since the coil system is separated from the medium by a diaphragm, the valve is particularly suitable for critical media such as aggressive acids and alkalis. The 0330 is equipped with a manual override for commissioning and testing. To reduce energy consumption, all coils can be supplied with electronic power reduction or as a pulse version. The switching status can be indicated via a position feedback signal as a binary or NAMUR signal.
Bürkert 3/2-way solenoid valve, direct-acting

Technical specifications


Attributes
Type330
Number of Ports3
Show UNSPSC/ECL@SS
£ 137.58 excl. VAT
/ Each
£ 165.10 incl. VAT
  • Usually arrives within 14 working days