SMC MY1B32G-700 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically coupled rodless cylinder
See technical informationReferences
SMC:MY1B32G-700
Rubix:112A8662
Manufacturer :00122917

Product details : SMC MY1B32G-700 MECHANICALLY COUPLED RODLESS CYLINDER
Technical specifications
Attributes
| Type | double acting (d/a) |
|---|---|
| Cylinder diameter | 32 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 496.44 excl. VAT
/ Each
£ 595.73 incl. VAT
- Delivery date on request
Contact a branch