MGP-AZ, Compact Guide Cylinder, Air Cushion
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 400 mm |
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 400 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days