MGP-Z (ø12 to ø32), Compact Guide Cylinder
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 175 mm |
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 175 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days