SMC MGPKAM40TF-75 COMPACT GUIDE CYLINDER
MGPK (ø40 to ø50), Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPKAM40TF-75
Rubix:393A0537
Manufacturer :MGPKAM40TF-75

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC MGPKAM40TF-75 COMPACT GUIDE CYLINDER
Strengths
Bore sizes (mm): 40, 50
Strokes up to 200 mm
Top and side ported available
4 types of mounting are possible: Top, bottom, T-slot bottom and rear mounting
Plate material is selectable: carbon steel or aluminium
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 371.24 excl. VAT
/ Each
£ 445.49 incl. VAT
- Usually arrives within 14 working days