FESTO 197229 MANIFOLD MHA1-P6-2-M3-PI


MHA1 Battery block

References
festo:MHA1-P6-2-M3-PI
rubix:110A8857
manufacturer :197229
ean:4052568160357
MHA1-P6-2-M3-PI Manifold block
brand logo
Technical specifications
Typebattery block
Executionmha1
See all Specifications

Product details : FESTO 197229 MANIFOLD MHA1-P6-2-M3-PI


Manifold block MHA1-P6-2-M3-PI with base plugs, for manifold block valves MHA1-...-PI Max. number of valve Positions=6, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight67Ā g
Typebattery block
Executionmha1
Show UNSPSC/ECL@SS
Ā£ 92.40 excl. VAT
/ Each
Ā£ 110.88 incl. VAT
  • Delivery usually within ( 11 ) days